Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ Dual-Layer SPE Cartridges - Na2SO4/Florisil LP
SPE cartridges packed with 2 distinct layers of sorbents: Na2SO4 on top and Florisil 75 to 150 μm at the bottom. To remove aqueous sample residues while extracting polar compounds.
$133.00 - $182.00
Specifications
Adsorbent Type | Na2SO4/Florisil |
---|---|
Bed Weight | 4 g (2 g each) |
For Use With (Application) | Removal of aqueous sample residues while extracting polar compounds |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Product Line | SiliaPrep™ |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
01-182-790
|
SiliCycle™
SP2AUT061406W |
4 g (2 g each) | 6 mL | 50 Pk. |
Pack of 50 for $182.00
|
|
01-182-791
|
SiliCycle™
SP2AUT061412W |
4 g (2 g each) | 12 mL | 20 Pk. |
Pack of 20 for $133.00
|
|
Description
- For use with vacuum manifolds and automated SPE equipments
- 2 distinct layers of sorbents, separated by a frit
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Na2SO4/Florisil | |
Removal of aqueous sample residues while extracting polar compounds | |
SiliaPrep™ | |
SPE Cartridges | |
Irregular |
4 g (2 g each) | |
Vacuum Manifolds or Automated SPE Equipment | |
Na2SO4/Florisil LP | |
Polypropylene (PP) tube, Polyethylene (PE) frits |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title