Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ Dual Layer SPE Cartridges - PCB
SPE cartridges packed with a proprietary sorbent, specially designed for extraction of PCBs from waste oil (hexane extract).
Supplier: SiliCycle™ SP2R00650030B03S
Description
- For use with vacuum manifolds and automated SPE equipments
- 2 distinct layers of sorbents, separated by a frit
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
1 g | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep™ | |
SPE Cartridges | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å | |
500 m2/g | |
74.7 mm |
0.03 | |
Extraction of PCBs from waste oil (hexane extract) | |
40 to 63 μm | |
Proprietary phase for PCB | |
3 mL | |
Irregular | |
50 Pk. | |
8.9 x 74.7 mm | |
8.9 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title