Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Basic Alumina
SPE Cartridges packed with Basic Alumina, for extraction of aromatic compounds and aliphatic amines.
$144.90 - $247.00
Specifications
Adsorbent Type | Alumina |
---|---|
For Use With (Application) | Extraction of aromatic compounds and aliphatic amines |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 75 to 150 μm |
Product Line | SiliaPrep |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
01-182-865
|
SiliCycle™
SPEAUT005501B |
50 mg | 1 mL | 100 Pk. |
Pack of 100 for $208.50
|
|
|||
01-182-866
|
SiliCycle™
SPEAUT005501C |
100 mg | 1 mL | 100 Pk. |
Pack of 100 for $216.50
|
|
|||
01-182-867
|
SiliCycle™
SPEAUT005503G |
200 mg | 3 mL | 50 Pk. |
Pack of 50 for $144.90
|
|
|||
01-182-868
|
SiliCycle™
SPEAUT005503P |
500 mg | 3 mL | 50 Pk. |
Pack of 50 for $172.40
|
|
|||
01-182-870
|
SiliCycle™
SPEAUT005506P |
500 mg | 6 mL | 50 Pk. |
Pack of 50 for $191.80
|
|
|||
01-182-869
|
SiliCycle™
SPEAUT005503S |
1 g | 3 mL | 50 Pk. |
Pack of 50 for $184.70
|
|
|||
01-182-871
|
SiliCycle™
SPEAUT005506S |
1 g | 6 mL | 50 Pk. |
Pack of 50 for $223.50
|
|
|||
01-182-872
|
SiliCycle™
SPEAUT005506U |
2 g | 6 mL | 50 Pk. |
Pack of 50 for $247.00
|
|
|||
01-182-873
|
SiliCycle™
SPEAUT005512U |
2 g | 12 mL | 20 Pk. |
Pack of 20 for $191.80
|
|
|||
01-182-874
|
SiliCycle™
SPEAUT005520X |
5 g | 25 mL | 20 Pk. |
Pack of 20 for $201.00
|
|
|||
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Alumina | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Irregular | |
150 to 320 m2/g |
Extraction of aromatic compounds and aliphatic amines | |
75 to 150 μm | |
Basic Alumina (Aluminum Oxide, Al2O3) | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
70 Å |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title