Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaPrep™ SPE Cartridges - C4 (8%)

SPE Cartridges packed with moderately hydrophobic and non-polar C4 sorbent (8% carbon), for extraction of molecules with large hydrophobic regions.

Supplier:  SiliCycle™ SPER32030B03P

 View more versions of this product

Catalog No. 01-184-672


Explore available promotions
Add to Cart

Description

Description

  • For use with vacuum manifolds and automated SPE equipments
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Tight particle size distribution and very good packing with no fines, allowing excellent separation
  • High recoveries and yields
  • Reproducible flow rates lot-to-lot
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
Specifications

Specifications

Silica
500 mg
Vacuum Manifolds or Automated SPE Equipment
SiliaPrep
SPE Cartridge
Yes
Irregular
50 Pk.
74.7 mm
8%
Extraction of molecules with large hydrophobic regions
40 to 63 μm
C4 (Butyl)
3 mL
Polypropylene (PP) tube, Polyethylene (PE) frits
60 Å
8.9 x 74.7 mm
8.9 mm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Keep dry