Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - C8 nec
SPE Cartridges packed with moderately hydrophobic and slightly polar C8 sorbent (11.6% carbon, no endcapping), for extraction of large molecules.
Supplier: SiliCycle™ SPER31130B06P
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
500 mg | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
Open-top SPE Cartridge | |
No | |
Irregular | |
50 Pk. | |
12.7 x 77.8 mm | |
12.7 mm |
11.6% | |
Extraction of large and highly hydrophobic molecules | |
40 to 63 μm | |
C8 (Octyl, Dibutyl) nec | |
6 mL | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å | |
500 m2/g | |
77.8 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction