Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Cyclohexyl
SPE Cartridges packed with moderately hydrophobic and non-polar Cyclohexyl sorbent, for extraction of molecules with large hydrophobic regions.
Specifications
Adsorbent Type | Silica |
---|---|
For Use With (Application) | Extraction of molecules with large hydrophobic regions |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 40 to 63 μm |
Product Line | SiliaPrep |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
01-184-563
|
SiliCycle™
SPER61530B01B |
50 mg | 1 mL | 100 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-564
|
SiliCycle™
SPER61530B01C |
100 mg | 1 mL | 100 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-565
|
SiliCycle™
SPER61530B03G |
200 mg | 3 mL | 50 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-566
|
SiliCycle™
SPER61530B03P |
500 mg | 3 mL | 50 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-567
|
SiliCycle™
SPER61530B06P |
500 mg | 6 mL | 50 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-568
|
SiliCycle™
SPER61530B06S |
1 g | 6 mL | 50 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-854
|
SiliCycle™
SPER61530B06U |
2 g | 6 mL | 50 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-569
|
SiliCycle™
SPER61530B12U |
2 g | 12 mL | 20 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-570
|
SiliCycle™
SPER61530B20X |
5 g | 25 mL | 20 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
Open-top SPE Cartridge | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å |
Extraction of molecules with large hydrophobic regions | |
40 to 63 μm | |
Cyclohexyl | |
Yes | |
Irregular |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title