Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Florisil
SPE Cartridges packed with Florisil 40 to 75 μm (TLC grade), for extraction of moderately polar compounds such as PCBs and polysaccharides.
Supplier: SiliCycle™ SPEAUT001401C
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Florisil | |
Extraction of chlorinated pesticides, PCBs and polysaccharides | |
40 to 75 μm | |
Florisil (Magnesium Silicate) | |
1 mL | |
Irregular | |
100 Pk. | |
5.7 x 65.7 mm | |
5.7 mm |
100 mg | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
100 Å | |
250 m2/g | |
65.7 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction