Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaPrep™ SPE Cartridges - TMA Acetate (SAX-2) nec

SPE Cartridges packed with TMA Acetate sorbent (SAX-2), with no endcapping, for extraction of weak acidic molecules.

Supplier:  SiliCycle™ SPER66430B03G

 View more versions of this product

Catalog No. 01-183-325


Add to Cart

Description

Description

  • For use with vacuum manifolds and automated SPE equipments
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Tight particle size distribution and very good packing with no fines, allowing excellent separation
  • High recoveries and yields
  • Reproducible flow rates lot-to-lot
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
Specifications

Specifications

Silica
200 mg
Vacuum Manifolds or Automated SPE Equipment
SiliaPrep™
SPE Cartridges
No
Irregular
50 Pk.
8.9 x 74.7 mm
8.9 mm
9%
Extraction of weak acidic molecules
40 to 63 μm
TMA Acetate (Tributylammonium Chloride, SAX-2) nec
3 mL
Polypropylene (PP) tube, Polyethylene (PE) frits
60 Å
500 m2/g
74.7 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Keep dry and cool (≤8°C)