Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Tosic Acid (SCX) nec
SPE Cartridges packed with Tosic Acid sorbent (SCX), with no endcapping, for extraction of weak basic molecules. Ideal for amines 'catch and release'.
$191.80 - $856.00
Specifications
Adsorbent Type | Silica |
---|---|
For Use With (Application) | Extraction of weak basic molecules, catch and release of amines |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 40 to 63 μm |
Product Line | SiliaPrep™ |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
01-184-544
|
SiliCycle™
SPER60430B01B |
50 mg | 1 mL | 100 Pk. |
Pack of 100 for $270.50
|
|
|||
01-184-545
|
SiliCycle™
SPER60430B01C |
100 mg | 1 mL | 100 Pk. |
Pack of 100 for $270.50
|
|
|||
01-184-546
|
SiliCycle™
SPER60430B03BB |
60 mg | 3 mL | 50 Pk. |
Pack of 50 for $233.00
|
|
|||
01-184-547
|
SiliCycle™
SPER60430B03C |
100 mg | 3 mL | 50 Pk. |
Pack of 50 for $238.00
|
|
|||
01-184-548
|
SiliCycle™
SPER60430B03G |
200 mg | 3 mL | 50 Pk. |
Pack of 50 for $191.80
|
|
|||
01-184-851
|
SiliCycle™
SPER60430B03P |
500 mg | 3 mL | 50 Pk. |
Pack of 50 for $286.00
|
|
|||
01-184-549
|
SiliCycle™
SPER60430B06P |
500 mg | 6 mL | 50 Pk. |
Pack of 50 for $296.00
|
|
|||
01-184-550
|
SiliCycle™
SPER60430B06S |
1 g | 6 mL | 50 Pk. |
Pack of 50 for $620.50
|
|
|||
01-184-551
|
SiliCycle™
SPER60430B06U |
2 g | 6 mL | 50 Pk. |
Pack of 50 for $856.00
|
|
|||
01-184-552
|
SiliCycle™
SPER60430B12U |
2 g | 12 mL | 20 Pk. |
Pack of 20 for $366.50
|
|
|||
01-184-553
|
SiliCycle™
SPER60430B20X |
5 g | 25 mL | 20 Pk. |
Pack of 20 for $745.00
|
|
|||
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep™ | |
SPE Cartridges | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å |
Extraction of weak basic molecules, catch and release of amines | |
40 to 63 μm | |
Tosic Acid (Ethyltosic Acid, SCX) | |
No | |
Irregular |
Keep dry
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.