Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Tridecafluoro
SPE Cartridges packed with Tridecafluoro sorbent, for fast and easy separation of fluorine containing molecules from non-fluorous ones.
Supplier: SiliCycle™ SPER63530B03P
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Separation of fluorine containing molecules from non-fluorous ones | |
40 to 63 μm | |
Tridecafluoro (TDF) | |
3 mL | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å | |
8.9 x 74.7 mm | |
8.9 mm |
500 mg | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Yes | |
Irregular | |
50 Pk. | |
74.7 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keep dry
Spot an opportunity for improvement?
Provide Content Correction