Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Tridecafluoro
SPE Cartridges packed with Tridecafluoro sorbent, for fast and easy separation of fluorine containing molecules from non-fluorous ones.
$279.50 - $1187.00
Specifications
Adsorbent Type | Silica |
---|---|
For Use With (Application) | Separation of fluorine containing molecules from non-fluorous ones |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 40 to 63 μm |
Product Line | SiliaPrep |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
01-184-571
|
SiliCycle™
SPER63530B01B |
50 mg | 1 mL | 100 Pk. |
Pack of 100 for $329.50
|
|
|||
01-184-572
|
SiliCycle™
SPER63530B01C |
100 mg | 1 mL | 100 Pk. |
Pack of 100 for $344.00
|
|
|||
01-184-573
|
SiliCycle™
SPER63530B03P |
500 mg | 3 mL | 50 Pk. |
Pack of 50 for $397.00
|
|
|||
01-184-820
|
SiliCycle™
SPER63530B03G |
200 mg | 3 mL | 50 Pk. |
Pack of 50 for $279.50
|
|
|||
01-184-574
|
SiliCycle™
SPER63530B06P |
500 mg | 6 mL | 50 Pk. |
Pack of 50 for $446.00
|
|
|||
01-184-575
|
SiliCycle™
SPER63530B06S |
1 g | 6 mL | 50 Pk. |
Pack of 50 for $675.50
|
|
|||
01-184-576
|
SiliCycle™
SPER63530B20X |
5 g | 25 mL | 20 Pk. |
Pack of 20 for $1,187.00
|
|
|||
01-184-855
|
SiliCycle™
SPER63530B12U |
2 g | 12 mL | 20 Pk. |
Pack of 20 for $583.50
|
|
|||
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å |
Separation of fluorine containing molecules from non-fluorous ones | |
40 to 63 μm | |
Tridecafluoro (TDF) | |
Yes | |
Irregular |
Keep dry
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title