Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrepX™ SPE Cartridges - HLB
SPE Cartridges packed with wettable copolymer presenting a Hydrophilic-Lipophilic Balance (HLB), for extraction of neutral, acidic or basic compounds.
Supplier: SiliCycle™ SPEP000201AAM
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Polymer | |
30 mg | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrepX™ | |
SPE Cartridges | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
110 Å | |
850 m2/g | |
65.7 mm |
0.88 | |
Extraction of drugs and metabolites from biological fluids, API from tablets and cream | |
40 μm | |
HLB (Hydrophilic-Lipophilic Balance) | |
1 mL | |
Spherical | |
1000 Pk. | |
5.7 x 65.7 mm | |
5.7 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title