Learn More
SiliCycle™ SiliaSep™ Empty Solid-Load
SiliaSep™ empty solid-load cartridges, to be filled with any media. Concentrate your sample and eliminate solvent effect on the purification.
$109.00 - $503.00
Specifications
For Use With (Application) | To be filled with your own media to concentrate your sample and eliminate solvent effect |
---|---|
Material | Polypropylene (PP) tube, Polyethylene (PE) frits |
Type | Empty Solid-load Cartridge |
Product Line | SiliaPrep™ |
Catalog Number | Mfr. No. | Capacity (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
01-184-513
|
SiliCycle™
SPL0009010 |
10 mL | SiliaSep™ Plungers and SiliaSep™ Flash Cartridges |
Pack of 100 for $311.00
|
|
01-184-514
|
SiliCycle™
SPL0012055 |
55 mL | SiliaSep™ Plungers and SiliaSep™ Flash Cartridges |
Pack of 100 for $503.00
|
|
01-184-510
|
SiliCycle™
AUT0090150 |
150 mL | SiliaSep™ Flash Cartridges |
Pack of 12 for $109.00
|
|
01-184-511
|
SiliCycle™
AUT0090700 |
700 mL | SiliaSep™ Flash Cartridges |
Pack of 6 for $187.00
|
|
Description
The use of solid-load technique (also called dry-load) is known to improve chromatography resolution, especially for compounds soluble only in strong solvents or in large volumes. Empty solid-load cartridges are used to concentrate the sample and eliminate any solvent effect on the purification.
- For use with SiliaSep plungers and flash cartridges
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- For a dry sample slurry, use a 1:1 ratio (1 g of silica for 1 g of dry sample)
- For an oily sample, use a 3:1 ratio (3 g of silica for 1 g of oily sample)
- Dry by evaporating the solvent
- Four formats available: 10, 55, 150 and 700 mL (SiliCycle™ offers adapted plungers for the smaller ones - 10 and 55 mL - but not for the larger ones - 150 and 700 mL)
- The open top of the cartridge receives the bottom end of the plunger
- The luer-lock bottom connects to the flash cartridge
Specifications
To be filled with your own media to concentrate your sample and eliminate solvent effect | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
Empty Solid-load Cartridge | |
SiliaPrep™ |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.