Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ Flash Cartridges, Silica-Based, Cysteine, 40 to 63 μm, 60 Å
SiliaSep™ Flash Cartridges, Silica-Based, Cysteine, 40 - 63 μm, 60 Å (4 g to 1600 g) are packed with SiliaMetS™ Cysteine to lower residual metal concentration in Cd, Fe, Ir, Os, Ru, Sc, and Sn.
Supplier: SiliCycle™ FLHR80530BI1500
Description
- Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
- Pre-packed disposable flash cartridges
- Unique one-piece polypropylene cartridge for high pressure and solvent resistance
- Leak-free guaranteed
- Made with high quality silica (40 - 63 μm, 60 Å)
- Tight particle size distribution
- Low fines
- Neutral pH
- Controlled water content
- Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
- Effective packing technology
- Good resolution, no tailing
- Stringent quality control (ISO 9001:2015 Registered)
- Lot-to-lot reproducibility
- For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications
1600 g Flash Cartridge | |
Lower residual metal concentration in Cd, Fe, Ir, Os, Ru, Sc and Sn | |
Polypropylene | |
Flash Cartridge | |
40 to 63 μm | |
Compatibility with most flash systems of the market (an adapter may be needed) | |
2 to 10 | |
SiliaSep™ | |
Cysteine |
104 mm | |
429 mm | |
100 psi/7 bar | |
8.000 to 80.0 g | |
Yes | |
Irregular | |
60 Å | |
1 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title