Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ Flash Cartridges, Silica-Based, Phenyl (PH) nec, 40 - 63 μm, 60 Å
SiliaSep™ Flash Cartridges, Silica-Based, Phenyl (PH) nec, 40 - 63 μm, 60 Å (4 g to 1600 g) are packed with slightly polar Phenyl sorbent (no endcapping) for purification of aromatic compounds.
Supplier: SiliCycle™ FLHR34130BISO04
Description
- Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
- Pre-packed disposable flash cartridges
- Unique one-piece polypropylene cartridge for high pressure and solvent resistance
- Leak-free guaranteed
- Made with high quality silica (40 - 63 μm, 60 Å)
- Tight particle size distribution
- Low fines
- Neutral pH
- Controlled water content
- Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
- Effective packing technology
- Good resolution, no tailing
- Stringent quality control (ISO 9001:2015 Registered)
- Lot-to-lot reproducibility
- For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications
40 to 63 μm | |
Phenyl (C6H5) nec | |
Box | |
2 Pk. | |
Flash Cartridge | |
Polypropylene | |
Purification of aromatic and non-polar compounds | |
4 g Flash Cartridge | |
12 x 98 mm | |
Irregular |
60 Å | |
Flash Chromatography | |
2 to 10 | |
SiliaSep™ | |
12 mm | |
Direct compatibility with most flash systems of the market | |
0.020 to 0.200 g | |
No | |
225 psi/16 bar |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title