Learn More
SiliCycle™ SiliaSep™ Flash Cartridges, Silica-Based, Phenyl (PH) nec, 40 - 63 μm, 60 Å
SiliaSep™ Flash Cartridges, Silica-Based, Phenyl (PH) nec, 40 - 63 μm, 60 Å (4 g to 1600 g) are packed with slightly polar Phenyl sorbent (no endcapping) for purification of aromatic compounds.
Specifications
Particle Size | 40 to 63 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | Phenyl (C6H5) nec |
Technique | Flash Chromatography |
Packaging | Box |
Catalog Number | Mfr. No. | Column Type | Column Format | Max. Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Column Type | Column Format | Max. Pressure | Price | Quantity & Availability | |||
01-183-689
|
SiliCycle™
FLHR34130BISO04 |
4 g Flash Cartridge | 12 x 98 mm | 225 psi/16 bar | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
01-183-690
|
SiliCycle™
FLHR34130BISO12 |
12 g Flash Cartridge | 21 x 117 mm | 225 psi/16 bar | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
01-183-691
|
SiliCycle™
FLHR34130BISO25 |
25 g Flash Cartridge | 21 x 165 mm | 225 psi/16 bar | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
01-183-692
|
SiliCycle™
FLHR34130BISO40 |
40 g Flash Cartridge | 27 x 169 mm | 225 psi/16 bar | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
01-183-693
|
SiliCycle™
FLHR34130BISO80 |
80 g Flash Cartridge | 31 x 237 mm | 225 psi/16 bar | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
01-183-686
|
SiliCycle™
FLHR34130BIS120 |
120 g Flash Cartridge | 36 x 256 mm | 205 psi/13 bar | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
01-183-687
|
SiliCycle™
FLHR34130BIS220 |
220 g Flash Cartridge | 60 x 195 mm | 160 psi/11 bar | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
01-183-688
|
SiliCycle™
FLHR34130BIS330 |
330 g Flash Cartridge | 60 x 268 mm | 160 psi/11 bar | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
- Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
- Pre-packed disposable flash cartridges
- Unique one-piece polypropylene cartridge for high pressure and solvent resistance
- Leak-free guaranteed
- Made with high quality silica (40 - 63 μm, 60 Å)
- Tight particle size distribution
- Low fines
- Neutral pH
- Controlled water content
- Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
- Effective packing technology
- Good resolution, no tailing
- Stringent quality control (ISO 9001:2015 Registered)
- Lot-to-lot reproducibility
- For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications
40 to 63 μm | |
Phenyl (C6H5) nec | |
Box | |
SiliaSep™ | |
Polypropylene | |
Purification of aromatic and non-polar compounds | |
Irregular |
60 Å | |
Flash Chromatography | |
2 to 10 | |
Flash Cartridge | |
Direct compatibility with most flash systems of the market | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.