Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ Flash Cartridges, Silica-Based, Silver Nitrate (AgNO3), 40 to 63 μm, 60 Å
SiliaSep™ Flash Cartridges, Silica-Based, Silver Nitrate (AgNO3), 40 - 63 μm, 60 Å (4 g to 1600 g) are packed with Silver Nitrate (AgNO3) sorbent for purification of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids, and terpenes.
Supplier: SiliCycle™ FLHR23530BIS120
Description
- Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
- Pre-packed disposable flash cartridges
- Unique one-piece polypropylene cartridge for high pressure and solvent resistance
- Leak-free guaranteed
- Made with high quality silica (40 - 63 μm, 60 Å)
- Tight particle size distribution
- Low fines
- Neutral pH
- Controlled water content
- Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
- Effective packing technology
- Good resolution, no tailing
- Stringent quality control (ISO 9001:2015 Registered)
- Lot-to-lot reproducibility
- For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications
120 g Flash Cartridge | |
Purification of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids and terpenes | |
Polypropylene | |
Flash Cartridge | |
Light sensitive, store away from light. | |
No | |
Irregular | |
60 Å | |
1 Pk. |
36 mm | |
256 mm | |
205 psi/13 bar | |
0.600 to 6.00 g | |
40 to 63 μm | |
Direct compatibility with most flash systems of the market | |
2 to 10 | |
SiliaSep™ | |
Silver Nitrate (AgNO3) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Light sensitive, store away from light