Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ Flash Cartridges, Silica-Based, Thiourea, 40 to 63 μm, 60 Å
SiliaSep™ Flash Cartridges, Silica-Based, Thiourea, 40 - 63 μm, 60 Å (4 g to 1600 g) are packed with SiliaMetS™ Thiourea to lower residual metal concentration of various metal complexes (Pd and Ru).
$148.00 - $7850.00
Specifications
For Use With (Application) | Lower residual metal concentration in Pd and Ru |
---|---|
Material | Polypropylene |
Type | Flash Cartridge |
Particle Size | 40 to 63 μm |
Endcapped | Yes |
Catalog Number | Mfr. No. | Column Type | Diameter (Metric) Outer | Length (Metric) | Max. Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Column Type | Diameter (Metric) Outer | Length (Metric) | Max. Pressure | Price | Quantity & Availability | ||
01-183-874
|
SiliCycle™
FLHR69530BISO04 |
4 g Flash Cartridge | 12 mm | 98 mm | 225 psi/16 bar |
Pack of 2 for $148.00
|
|
01-183-875
|
SiliCycle™
FLHR69530BISO12 |
12 g Flash Cartridge | 21 mm | 117 mm | 225 psi/16 bar |
Pack for $158.00
|
|
01-183-876
|
SiliCycle™
FLHR69530BISO25 |
25 g Flash Cartridge | 21 mm | 165 mm | 225 psi/16 bar |
Pack for $252.00
|
|
01-183-877
|
SiliCycle™
FLHR69530BISO40 |
40 g Flash Cartridge | 27 mm | 169 mm | 225 psi/16 bar |
Pack for $315.00
|
|
01-183-878
|
SiliCycle™
FLHR69530BISO80 |
80 g Flash Cartridge | 31 mm | 237 mm | 225 psi/16 bar |
Pack for $408.00
|
|
01-183-870
|
SiliCycle™
FLHR69530BIS120 |
120 g Flash Cartridge | 36 mm | 256 mm | 205 psi/13 bar |
Pack for $613.00
|
|
01-183-871
|
SiliCycle™
FLHR69530BIS220 |
220 g Flash Cartridge | 60 mm | 195 mm | 160 psi/11 bar |
Pack for $1,022.00
|
|
01-183-872
|
SiliCycle™
FLHR69530BIS330 |
330 g Flash Cartridge | 60 mm | 268 mm | 160 psi/11 bar |
Pack for $1,632.00
|
|
01-183-873
|
SiliCycle™
FLHR69530BIS750 |
800 g Flash Cartridge | 78 mm | 382 mm | 125 psi/8 bar |
Pack for $4,085.00
|
|
01-183-869
|
SiliCycle™
FLHR69530BI1500 |
1600 g Flash Cartridge | 104 mm | 429 mm | 100 psi/7 bar |
Pack for $7,850.00
|
|
Description
- Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
- Pre-packed disposable flash cartridges
- Unique one-piece polypropylene cartridge for high pressure and solvent resistance
- Leak-free guaranteed
- Made with high quality silica (40 - 63 μm, 60 Å)
- Tight particle size distribution
- Low fines
- Neutral pH
- Controlled water content
- Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
- Effective packing technology
- Good resolution, no tailing
- Stringent quality control (ISO 9001:2015 Registered)
- Lot-to-lot reproducibility
- For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications
Lower residual metal concentration in Pd and Ru | |
Flash Cartridge | |
Yes | |
2 to 10 | |
SiliaSep™ |
Polypropylene | |
40 to 63 μm | |
Irregular | |
60 Å | |
Thiourea |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title