Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep™ Flash Cartridges, Silica-Based, Triamine, 40 to 63 μm, 60 Å

SiliaSep™ Flash Cartridges, Silica-Based, Triamine, 40 - 63 μm, 60 Å (4 g to 1600 g) are packed with SiliaMetS™ Triamine to lower residual metal concentration in Cr, Pd, Pt, W, and Zn.

Supplier:  SiliCycle™ FLHR48030BISO04

 View more versions of this product

Catalog No. 01-183-735


Add to cart

Description

Description

  • Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
  • Pre-packed disposable flash cartridges
  • Unique one-piece polypropylene cartridge for high pressure and solvent resistance
  • Leak-free guaranteed
  • Made with high quality silica (40 - 63 μm, 60 Å)
  • Tight particle size distribution
  • Low fines
  • Neutral pH
  • Controlled water content
  • Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
  • Effective packing technology
  • Good resolution, no tailing
  • Stringent quality control (ISO 9001:2015 Registered)
  • Lot-to-lot reproducibility
  • For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications

Specifications

4 g Flash Cartridge
Lower residual metal concentration in Cr, Pd, Pt, W, Zn
Polypropylene
Flash Cartridge
40 to 63 μm
Direct compatibility with most flash systems of the market
2 to 10
SiliaSep™
Triamine
12 mm
98 mm
225 psi/16 bar
0.020 to 0.200 g
Yes
Irregular
60 Å
2 Pk.
500 m2/g
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit