Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Propylsulfonic Acid (SCX-2) nec

Ideal for automation purposes, these Open-Top Flash Cartridges with bar codes packed with non-endcapped Propylsulfonic Acid sorbent (SCX-2) are used for the extraction and purification of weak basic molecules.

Supplier:  SiliCycle™ CODR51430B70Y

Catalog No. 01-182-645


Add to cart

Description

Description

SiliaPrep™ SPE Cartridges with Non-endcapped Propylsulfonic Acid (SCX-2) are for use with vacuum manifolds and automated SPE equipments.

  • Also directly compatible with FlashMaster™ systems
  • Available with bar code for automation purposes
  • Pre-packed cartridges with non-endcapped Propylsulfonic Acid functionalized silica (SCX-2), 40 to 63 μm, 60 Å
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
Specifications

Specifications

Silica
10 g
Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ Systems
SiliaSep™ OT
SPE Cartridges with Bar Code
No
Maximum 60 psi
60 Å
154 mm
Open-top Cartridge
Extraction of weak basic molecules, catch and release of amines
40 to 63 μm
Propylsulfonic Acid (SCX-2) nec
70 mL
Polypropylene tube, Polyethylene frits
Irregular
16 Pk.
26.8 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit