Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges, C8
Open-Top Flash Cartridges packed with C8 sorbent (11.6% C) for purification of large and highly hydrophobic molecules.
Supplier: SiliCycle™ FLHR31030B70Y
Description
SiliaSep™ SPE Cartridges with C8 are for use with vacuum manifolds and automated SPE equipments.
- Also compatible with FlashMaster™ systems
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Open-top SPE Cartridge | |
Extraction of large and highly hydrophobic molecules | |
40 to 63 μm | |
C8 (Octyl, Dibutyl) | |
70 mL | |
Polypropylene tube, Polyethylene frits | |
Irregular | |
16 Pk. | |
154 mm |
0.12 | |
10 g | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaSep™ OT | |
SPE Cartridges | |
Yes | |
Maximum 60 psi | |
60 Å | |
500 m2/g | |
26.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title