Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep OT Flash Cartridges, C18 (17%)
Open-top Flash Cartridges packed with hydrophobic C18 sorbent (17% carbon) for purification of various organic compounds.
$454.50 - $1357.00
Specifications
Adsorbent Type | Silica |
---|---|
Carbon Load | 17% |
Column Type | Open-top SPE Cartridge |
For Use With (Application) | For organic compounds from water, drugs and metabolites from fluids |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Catalog Number | Mfr. No. | Bed Weight | Diameter (Metric) Inner | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Diameter (Metric) Inner | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||
01-182-665
|
SiliCycle™
FLHR00230B70Y |
10 g | 26.8 mm | 154 mm | 70 mL |
Pack of 16 for $476.00
|
|
||
01-182-664
|
SiliCycle™
FLHR00230B70I |
15 g | 26.8 mm | 154 mm | 70 mL |
Pack of 16 for $493.50
|
|
||
01-182-666
|
SiliCycle™
FLHR00230B70Z |
20 g | 26.8 mm | 154 mm | 70 mL |
Pack of 16 for $651.00
|
|
||
01-182-667
|
SiliCycle™
FLHR00230B95K |
25 g | 38.2 mm | 170 mm | 150 mL |
Pack of 10 for $454.50
|
|
||
01-182-668
|
SiliCycle™
FLHR00230B95M |
50 g | 38.2 mm | 170 mm | 150 mL |
Pack of 10 for $815.00
|
|
||
01-182-669
|
SiliCycle™
FLHR00230B95N |
70 g | 38.2 mm | 170 mm | 150 mL |
Pack of 10 for $1,357.00
|
|
||
Description
SiliaSep OT Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.
- Also compatible with FlashMaster™ systems
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing for excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Silica | |
Open-top SPE Cartridge | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaSep OT | |
SPE Cartridge | |
Polypropylene tube, Polyethylene frits | |
60 Å |
17% | |
For organic compounds from water, drugs and metabolites from fluids | |
40 to 63 μm | |
C18 (Octadecyl, ODS) | |
Yes | |
Irregular | |
500 m2/g |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title