Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep OT Flash Cartridges, Cyano (CN)

Open-top Flash Cartridges packed with Cyano sorbent for purification of polar compounds in reversed phase or normal phase.

Supplier:  SiliCycle™ FLHR38030B95K

 View more versions of this product

Catalog No. 01-182-693


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Open-top Cyano Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.

  • Also compatible with FlashMaster™ systems
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Tight particle size distribution and very good packing with no fines, allowing excellent separation
  • High recoveries and yields
  • Reproducible flow rates lot-to-lot
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
  • Maximum operating pressure: 60 psi
Specifications

Specifications

Silica
Open-top SPE Cartridge
Extraction of polar organic compounds
40 to 63 μm
Cyano (CN, Nitrile)
150 mL
Polypropylene tube, Polyethylene frits
60 Å
500 m2/g
38.2 mm
7%
25 g
Vacuum Manifolds or Automated SPE Equipment
SiliaSep™ OT
SPE Cartridges
Yes
Irregular
10 Pk.
170 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit