Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep OT Flash Cartridges, DMT
Open-top Flash Cartridges packed with DMT to lower residual metal concentration in Ir, Ni, Os, Pd, Pt, Rh and Ru.
Supplier: SiliCycle™ FLHR79030B95N
Description
SiliaSep OT Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.
- Also compatible with FlashMaster™ systems
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing for excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Silica | |
70 g | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaSep™ OT | |
SPE Cartridges | |
Yes | |
Irregular | |
10 Pk. | |
38.2 mm |
Open-top SPE Cartridge | |
Lower residual metal concentration in Ir, Ni, Os, Pd, Pt, Rh and Ru | |
40 to 63 μm | |
DMT | |
150 mL | |
Polypropylene tube, Polyethylene frits | |
60 Å | |
170 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title