Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep OT Flash Cartridges, Silica

Open-top Flash Cartridges packed with ungrafted silica for purification of non-ionic polar organic compounds.

Supplier:  SiliCycle™ FLHR10030B15U

 View more versions of this product

Catalog No. 01-182-670


Add to Cart

Description

Description

SiliaSep OT Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.

  • Also compatible with FlashMaster™ systems
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Tight particle size distribution and very good packing with no fines, allowing for excellent separation
  • High recoveries and yields
  • Reproducible flow rates lot-to-lot
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
  • Maximum operating pressure: 60 psi
Specifications

Specifications

Silica
2 g
Vacuum Manifolds or Automated SPE Equipment
SiliaSep™ OT
SPE Cartridges
Polypropylene tube, Polyethylene frits
60 Å
500 m2/g
15.8 mm
Open-top SPE Cartridge
Extraction of various polar compounds from non-polar solvents
40 to 63 μm
Bare Silica (Silicon Dioxyde, SiO2)
15 mL
Irregular
20 Pk.
90 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit