Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep OT Flash Cartridges, Thiol
Open-top Flash Cartridges packed with Thiol to lower residual metal concentration in Ag, Hg, Os, Pd and Ru.
$727.00 - $2490.00
Specifications
Adsorbent Type | Silica |
---|---|
Column Type | Open-top SPE Cartridge |
For Use With (Application) | Lower residual metal concentration in Ag, Hg, Os, Pd, Ru |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 40 to 63 μm |
Catalog Number | Mfr. No. | Bed Weight | Diameter (Metric) Inner | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Diameter (Metric) Inner | Length (Metric) | Volume (Metric) | Price | Quantity & Availability | ||
01-182-709
|
SiliCycle™
FLHR51030B70Y |
10 g | 26.8 mm | 154 mm | 70 mL |
Pack of 16 for $727.00
|
|
01-182-708
|
SiliCycle™
FLHR51030B70I |
15 g | 26.8 mm | 154 mm | 70 mL |
Pack of 16 for $1,166.00
|
|
01-182-710
|
SiliCycle™
FLHR51030B70Z |
20 g | 26.8 mm | 154 mm | 70 mL |
Pack of 16 for $1,247.00
|
|
01-182-711
|
SiliCycle™
FLHR51030B95K |
25 g | 38.2 mm | 170 mm | 150 mL |
Pack of 10 for $1,284.00
|
|
01-182-712
|
SiliCycle™
FLHR51030B95M |
50 g | 38.2 mm | 170 mm | 150 mL |
Pack of 10 for $1,459.00
|
|
01-182-713
|
SiliCycle™
FLHR51030B95N |
70 g | 38.2 mm | 170 mm | 150 mL |
Pack of 10 for $2,490.00
|
|
Description
SiliaSep OT Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.
- Also compatible with FlashMaster™ systems
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing for excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Silica | |
Lower residual metal concentration in Ag, Hg, Os, Pd, Ru | |
40 to 63 μm | |
Thiol | |
Yes | |
Irregular |
Open-top SPE Cartridge | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaSep™ OT | |
SPE Cartridges | |
Polypropylene tube, Polyethylene frits | |
60 Å |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title