Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Propylsulfonic Acid (SCX-2)

SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Propylsulfonic Acid (SCX-2) are ideal for automation purposes. Use these cartridges with bar codes, packed with Propylsulfonic Acid sorbent (SCX-2), for the extraction/purification of weak basic molecules.

Supplier:  SiliCycle™ CODR51230B20X

 View more versions of this product

Catalog No. 01-182-641


Add to Cart

Description

Description

  • Low Pressure Chromatography Cartridge with Bar Code
  • For use with vacuum manifolds and automated SPE equipment
  • Also directly compatible with FlashMaster™ systems
  • Available with bar code for automation purposes
  • Pre-packed cartridges with Propylsulfonic Acid functionalized silica (SCX-2), 40 to 63 μm, 60 Å
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
  • Maximum operating pressure: 60 psi
Specifications

Specifications

Silica
Open-top Cartridge
Extraction of weak basic molecules, catch and release of amines
40 to 63 μm
Propylsulfonic Acid (SCX-2)
25 mL
Polypropylene tube, Polyethylene frits
60 Å
500 m2/g
20.5 mm
Box
5%
5 g
Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ Systems
SiliaSep™
SPE Cartridges with Bar Code
Yes
Irregular
20/box
100 mm
Keep dry.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit