Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Propylsulfonic Acid (SCX-2)
SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Propylsulfonic Acid (SCX-2) are ideal for automation purposes. Use these cartridges with bar codes, packed with Propylsulfonic Acid sorbent (SCX-2), for the extraction/purification of weak basic molecules.
$229.00 - $440.00
Specifications
Adsorbent Type | Silica |
---|---|
Carbon Load | 5% |
Column Type | Open-top Cartridge |
For Use With (Application) | Extraction of weak basic molecules, catch and release of amines |
For Use With (Equipment) | Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ Systems |
Catalog Number | Mfr. No. | Volume (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Bed Weight | Price | Quantity & Availability | ||||
01-182-640
|
SiliCycle™
CODR51230B12U |
12 mL | 2 g |
Pack of 20 for $229.00
|
|
01-182-641
|
SiliCycle™
CODR51230B20X |
25 mL | 5 g |
Pack of 20 for $362.50
|
|
01-182-642
|
SiliCycle™
CODR51230B35X |
35 mL | 5 g |
Pack of 20 for $375.00
|
|
01-182-643
|
SiliCycle™
CODR51230B35XY |
35 mL | 9 g |
Pack of 20 for $426.50
|
|
01-182-644
|
SiliCycle™
CODR51230B70Y |
70 mL | 10 g |
Pack of 16 for $440.00
|
|
Description
- Low Pressure Chromatography Cartridge with Bar Code
- For use with vacuum manifolds and automated SPE equipment
- Also directly compatible with FlashMaster™ systems
- Available with bar code for automation purposes
- Pre-packed cartridges with Propylsulfonic Acid functionalized silica (SCX-2), 40 to 63 μm, 60 Å
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Silica | |
Open-top Cartridge | |
Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ Systems | |
SiliaSep™ | |
SPE Cartridges with Bar Code | |
Polypropylene tube, Polyethylene frits | |
60 Å | |
Keep dry. |
5% | |
Extraction of weak basic molecules, catch and release of amines | |
40 to 63 μm | |
Propylsulfonic Acid (SCX-2) | |
Yes | |
Irregular | |
500 m2/g | |
Box |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title