Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Thiol
SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Thiol are ideal for automation purposes. Use these cartridges with bar codes, packed with SiliaMetS™ Thiol, to lower residual metal concentration of various metal complexes (Ag, Hg, Os, Pd, and Ru).
$155.40 - $229.00
Specifications
Adsorbent Type | Silica |
---|---|
Column Type | Open-top Cartridge |
Format | Metal Scavenger |
For Use With (Application) | Lower residual metal concentration in Ag, Hg, Os, Pd, Ru |
For Use With (Equipment) | Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ Systems |
Catalog Number | Mfr. No. | Volume (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Bed Weight | Price | Quantity & Availability | ||||
01-182-637
|
SiliCycle™
CODR51030B12G |
12 mL | 200 mg |
Pack of 20 for $155.40
|
|
01-182-638
|
SiliCycle™
CODR51030B20S |
25 mL | 1 g |
Pack of 20 for $183.80
|
|
01-182-639
|
SiliCycle™
CODR51030B35S |
35 mL | 1 g |
Pack of 20 for $229.00
|
|
Description
- Low Pressure Chromatography Cartridge with Bar Code
- For use with vacuum manifolds and automated SPE equipment
- Also directly compatible with FlashMaster™ systems
- Available with bar code for automation purposes
- Pre-packed cartridges with Thiol functionalized silica, 40 to 63 μm, 60 Å
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Silica | |
Metal Scavenger | |
Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ Systems | |
SiliaSep™ | |
SPE Cartridges with Bar Code | |
Polypropylene tube, Polyethylene frits | |
60 Å | |
Box |
Open-top Cartridge | |
Lower residual metal concentration in Ag, Hg, Os, Pd, Ru | |
40 to 63 μm | |
Thiol | |
Yes | |
Irregular | |
20 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title