Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Ungrafted Silica

SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Ungrafted Silica are ideal for automation purposes and for the extraction/purification of various compounds from non-polar solvents.

Supplier:  SiliCycle™ CODR10030B70Y

 View more versions of this product

Catalog No. 01-182-630


Add to Cart

Description

Description

  • For use with vacuum manifolds and automated SPE equipment
  • Also directly compatible with FlashMaster™ systems
  • Available with bar code for automation purposes
  • Pre-packed cartridges with bare silica, 40 to 63 μm, 60 Å
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
  • Maximum operating pressure: 60 psi
Specifications

Specifications

Open-top Cartridge
Extraction of various polar compounds from non-polar solvents
40 to 63 μm
Bare Silica (Silicon Dioxyde, SiO2)
70 mL
Polypropylene tube, Polyethylene frits
16
154 mm
Keep dry.
10 g
Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ Systems
SiliaSep™
SPE Cartridges with Bar Code
No
60 Å
500 m2/g
26.8 mm
Box
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit