Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Ungrafted Silica
SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Ungrafted Silica are ideal for automation purposes and for the extraction/purification of various compounds from non-polar solvents.
$177.50 - $206.00
Specifications
Column Type | Open-top Cartridge |
---|---|
For Use With (Application) | Extraction of various polar compounds from non-polar solvents |
For Use With (Equipment) | Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ Systems |
Particle Size | 40 to 63 μm |
Product Line | SiliaSep™ |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Price | Quantity & Availability | ||||
01-182-628
|
SiliCycle™
CODR10030B25X |
5 g | 25 mL |
Pack of 20 for $177.50
|
|
01-182-629
|
SiliCycle™
CODR10030B35XY |
9 g | 35 mL |
Pack of 20 for $206.00
|
|
01-182-630
|
SiliCycle™
CODR10030B70Y |
10 g | 70 mL |
Pack of 16 for $183.80
|
|
Description
- For use with vacuum manifolds and automated SPE equipment
- Also directly compatible with FlashMaster™ systems
- Available with bar code for automation purposes
- Pre-packed cartridges with bare silica, 40 to 63 μm, 60 Å
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Open-top Cartridge | |
Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ Systems | |
SiliaSep™ | |
SPE Cartridges with Bar Code | |
Polypropylene tube, Polyethylene frits | |
500 m2/g | |
Box |
Extraction of various polar compounds from non-polar solvents | |
40 to 63 μm | |
Bare Silica (Silicon Dioxyde, SiO2) | |
No | |
60 Å | |
Keep dry. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title