Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep™ Pre-Packed Solid-Load - Amine (WAX)

SiliaSep™ solid-load cartridges pre-packed with Amine sorbent (WAX), for liquid injection of strong acidic molecules.

Supplier:  SiliCycle™ SPLR52030B55Z

 View more versions of this product

Catalog No. 01-184-535


Add to Cart

Description

Description

The use of solid-load technique (also called dry-load) is known to improve chromatography resolution, especially for compounds soluble only in strong solvents or in large volumes. Pre-packed solid-load cartridges allow direct injection of liquid samples.

  • For use with SiliaSep plungers and flash cartridges
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
  • Available with various SiliCycle™’s standard stationary phases, mainly: Silica, C18, Amine, Cyano and Diol
  • Dilute your sample in 1 column volume at the most (if not, choose a bigger pre-packed solid-load cartridge)
  • Dry by evaporating the solvent
  • Four formats available: 10, 55, 150 and 700 mL (SiliCycle™ offers adapted plungers for the smaller ones - 10 and 55 mL - but not for the larger ones - 150 and 700 mL)
  • The open top of the cartridge receives the bottom end of the plunger
  • The luer-lock bottom connects to the flash cartridge
Specifications

Specifications

20 g
Polypropylene (PP) tube, Polyethylene (PE) frits
Silica
7%
Yes
Irregular
SiliaPrep™
Amine (3-Aminopropyl, NH2, WAX)
Purification of strong acidic molecules
Pre-packed Solid-load Cartridge
55 mL
40 to 63 μm
SiliaSep™ Plungers and SiliaSep™ Flash Cartridges
60 Å
16 Pk.
500 m2/g
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Keep dry and cool (≤8°C)