Learn More
SiliCycle™ SiliaSep™ Pre-Packed Solid-Load - Diol nec
SiliaSep™ solid-load cartridges pre-packed with Diol sorbent, for liquid injection of slightly polar compounds and purification in HILIC mode.
Supplier: SiliCycle™ SPLR35030B065
Description
The use of solid-load technique (also called dry-load) is known to improve chromatography resolution, especially for compounds soluble only in strong solvents or in large volumes. Pre-packed solid-load cartridges allow direct injection of liquid samples.
- For use with SiliaSep plungers and flash cartridges
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Available with various SiliCycle™’s standard stationary phases, mainly: Silica, C18, Amine, Cyano and Diol
- Dilute your sample in 1 column volume at the most (if not, choose a bigger pre-packed solid-load cartridge)
- Dry by evaporating the solvent
- Four formats available: 10, 55, 150 and 700 mL (SiliCycle™ offers adapted plungers for the smaller ones - 10 and 55 mL - but not for the larger ones - 150 and 700 mL)
- The open top of the cartridge receives the bottom end of the plunger
- The luer-lock bottom connects to the flash cartridge
Specifications
65 g | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
Silica | |
8% | |
No | |
Irregular | |
SiliaPrep™ | |
Diol (Dihydroxypropyl) nec |
Purification of slightly polar compounds and HILIC mode | |
Pre-packed Solid-load Cartridge | |
150 mL | |
40 to 63 μm | |
SiliaSep™ Plungers and SiliaSep™ Flash Cartridges | |
60 Å | |
12 Pk. | |
500 m2/g |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Keep dry