Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep™ Pre-Packed Solid-Load - Diol nec

SiliaSep™ solid-load cartridges pre-packed with Diol sorbent, for liquid injection of slightly polar compounds and purification in HILIC mode.

$297.00 - $2650.00

Specifications

For Use With (Application) Purification of slightly polar compounds and HILIC mode
Material Polypropylene (PP) tube, Polyethylene (PE) frits
Type Pre-packed Solid-load Cartridge
Adsorbent Type Silica
Carbon Load 8%
View More Specs

Products 4
Catalog Number Mfr. No. Bed Weight (Metric) Capacity (Metric) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Bed Weight (Metric) Capacity (Metric) Quantity Price Quantity & Availability  
01-184-526
View Documents
SiliCycle™
SPLR35030B065
65 g 150 mL 12 Pk.
Pack of 12 for $1,286.00
Add to Cart
 
01-184-527
View Documents
SiliCycle™
SPLR35030B10X
5 g 10 mL 20 Pk.
Pack of 20 for $297.00
Add to Cart
 
01-184-528
View Documents
SiliCycle™
SPLR35030B270
270 g 700 mL 6 Pk.
Pack of 6 for $2,650.00
Add to Cart
 
01-184-529
View Documents
SiliCycle™
SPLR35030B55Z
20 g 55 mL 16 Pk.
Pack of 16 for $750.00
Add to Cart
 
Description

Description

The use of solid-load technique (also called dry-load) is known to improve chromatography resolution, especially for compounds soluble only in strong solvents or in large volumes. Pre-packed solid-load cartridges allow direct injection of liquid samples.

  • For use with SiliaSep plungers and flash cartridges
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
  • Available with various SiliCycle™’s standard stationary phases, mainly: Silica, C18, Amine, Cyano and Diol
  • Dilute your sample in 1 column volume at the most (if not, choose a bigger pre-packed solid-load cartridge)
  • Dry by evaporating the solvent
  • Four formats available: 10, 55, 150 and 700 mL (SiliCycle™ offers adapted plungers for the smaller ones - 10 and 55 mL - but not for the larger ones - 150 and 700 mL)
  • The open top of the cartridge receives the bottom end of the plunger
  • The luer-lock bottom connects to the flash cartridge
Specifications

Specifications

Purification of slightly polar compounds and HILIC mode
Pre-packed Solid-load Cartridge
8%
No
Irregular
SiliaPrep™
500 m2/g
Polypropylene (PP) tube, Polyethylene (PE) frits
Silica
40 to 63 μm
SiliaSep™ Plungers and SiliaSep™ Flash Cartridges
60 Å
Diol (Dihydroxypropyl) nec
SDS
Documents

Documents

Product Certifications

Keep dry

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.