Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep™ PREMIUM Spherical Flash Cartridges, Silica-Based, C18 Monomeric, 25 μm, 90 Å

SiliaSep™ PREMIUM Spherical Flash Cartridges, Silica-Based, C18 Monomeric, 25 μm, 90 Å (4 g to 1600 g) are packed with spherical hydrophobic C18 sorbent (17% carbon) for purification of various organic compounds.

Supplier:  SiliCycle™ FLH03295DAIS330

 View more versions of this product

Catalog No. 01-183-447


Add to cart

Description

Description

  • Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
  • Pre-packed disposable flash cartridges
  • Unique one-piece polypropylene cartridge for high pressure and solvent resistance
  • Leak-free guaranteed
  • Made with high quality spherical silica (25 μm, 90 Å)
  • Tight particle size distribution
  • Low fines
  • Neutral pH
  • Controlled water content
  • Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
  • Effective packing technology
  • Good resolution, no tailing
  • Stringent quality control (ISO 9001:2015 Registered)
  • Lot-to-lot reproducibility
  • For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications

Specifications

330 g Flash Cartridge
Purification of low to medium polarity compounds
160 psi/11 bar
4.290 to 42.9 g
Yes
PREMIUM (Spherical Silica)
2 to 10
SiliaSep™ PREMIUM
C18 (Octadecyl, ODS)
60 mm
Polypropylene
Flash Cartridge
25 μm
Direct compatibility with most flash systems of the market
Spherical
90 Å
1 Pk.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit