Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSepX OT Flash Cartridges, DVB
Open-top Flash Cartridges packed with DVB copolymer for purification of neutral, acidic or basic compounds.
$1386.00 - $2370.00
Specifications
Adsorbent Type | Polymer |
---|---|
Carbon Load | 9% |
Column Capacity (Metric) | 70 mL |
Column Type | Open-top SPE Cartridge |
For Use With (Application) | Drugs and metabolites from biological fluids, API from tablets and creams |
Catalog Number | Mfr. No. | Bed Weight | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Price | Quantity & Availability | |||||
01-182-654
|
SiliCycle™
FLHP000170X |
5 g |
Pack of 16 for $1,386.00
|
|
01-182-655
|
SiliCycle™
FLHP000170Y |
10 g |
Pack of 16 for $2,370.00
|
|
Description
SiliaSepX OT Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.
- Also compatible with FlashMaster™ systems
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing for excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Polymer | |
70 mL | |
Drugs and metabolites from biological fluids, API from tablets and creams | |
85 μm | |
DVB (Polystyrene-divinylbenzene) | |
70 mL | |
Spherical | |
16 Pk. | |
26.8 x 154 mm | |
26.8 mm |
9% | |
Open-top SPE Cartridge | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaSepX™ OT | |
SPE Cartridges | |
Polypropylene tube, Polyethylene frits | |
60 Å | |
1000 m2/g | |
154 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title