Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSepX OT Flash Cartridges, SAX
Open-top Flash Cartridges packed with polymeric SAX phase for purification of weak and medium acids.
Supplier: SiliCycle™ FLHP001070X
Description
SiliaSep OT Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.
- Also compatible with FlashMaster™ systems
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing for excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Polymer | |
Open-top SPE Cartridge | |
Extraction of weak and medium acids, highly stable in organic solvents | |
85 μm | |
Polystyrene-divinylbenzene SAX | |
70 mL | |
Spherical | |
16 Pk. | |
154 mm |
0.85 | |
5 g | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaSepX™ OT | |
SPE Cartridges | |
Polypropylene tube, Polyethylene frits | |
60 Å | |
900 m2/g | |
26.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title