Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSepX OT Flash Cartridges, WAX

Open-top Flash Cartridges packed with polymeric WAX phase for purification of strong basic compounds.

Supplier:  SiliCycle™ FLHP002070X

 View more versions of this product

Catalog No. 01-182-662


Add to Cart

Description

Description

SiliaSep OT Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.

  • Also compatible with FlashMaster™ systems
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Tight particle size distribution and very good packing with no fines, allowing for excellent separation
  • High recoveries and yields
  • Reproducible flow rates lot-to-lot
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
  • Maximum operating pressure: 60 psi
Specifications

Specifications

Polymer
Open-top SPE Cartridge
Extraction of strongly acidic compounds, highly stable in organic solvents
85 μm
Polystyrene-divinylbenzene WAX
70 mL
Spherical
16 Pk.
154 mm
0.86
5 g
Vacuum Manifolds or Automated SPE Equipment
SiliaSepX™ OT
SPE Cartridges
Polypropylene tube, Polyethylene frits
60 Å
800 m2/g
26.8 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit