Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Silica gel, C8-RP, 12%C, ca. 1.2mmol/g, part. size 40-63μ, ACROS Organics™
Click to view available options
Quantity:
50g
250g
Packaging:
Plastic bottle
Description
For column chromatography
Specifications
Loading | 1.21mmol/g min. |
Elemental Analysis | 11.6% min. (Carbon) |
Color | White |
Quantity | 50g |
Packaging | Plastic bottle |
Particle Size | 40 to 63 Micron |
Physical Form | Powder |
Volatiles | 4% max. (110°C) |
Chemical Name or Material | Silica gel, C8-RP, 12%C, ca. 1.2 mmol/g, part. size 40-63 micron |