Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alfa Aesar™ Silicon, plasma standard solution, Specpure™, Si 1000μg/mL
Click to view available options
Quantity:
50mL
100mL
500mL
Specifications
Physical Form | Liquid |
Grade | Specpure™ |
Quantity | 500mL |
Chemical Name or Material | Silicon plasma standard solution, Si 1000μg/mL |
Safety and Handling
TSCA : Yes
Recommended Storage : Ambient temperatures