Silicone Oil, Alfa Aesar™

For oil baths

Manufacturer: Alfa Aesar A1272836

Quantity 500g

 View more versions of this product

Catalog No. AAA1272836

  Check Availability
Add to Cart

    Chemical Identifiers

    Chemical Name or Material Silicone Oil

    Specifications

    Density 0.963g/mL
    Flash Point >270°C (518°F)
    Quantity 500g
    Chemical Name or Material Silicone Oil

    Description

    Applications
    Silicone oil is used as a calibration media in temperature controlled baths in laboratories due to its good thermal characteristics and low flammability. It is also used as active component in silicone grease, lubricants and heat transfer fluids. It finds application in cosmetics, hair conditioners and as a sorbent for the analysis of headspace (dissolved gas analysis) of food.

    Solubility
    Miscible with aliphatic, aromatic hydrocarbons, alcohol and chlorinated hydrocarbons. Immiscible with water, methanol and ethylene glycol.

    Notes
    Viscosity at 40cSt. Incompatible with strong oxidizing agents.

    SDS & Safety Documents

  • Description & Specifications
  • Safety and Handling

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit