Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Silicone Rubber Griffin Beaker Heater

Fisherbrand™ Silicone Rubber Griffin Beaker Heater is ideal for heating standard size glass or plastic beakers.

 View more versions of this product

Catalog No. 11-476-050


Add to cart

Requires : Temperature Controller

Description

Description

  • Easy to install and remove with hook and loop fastener
  • Moisture and chemical resistant
  • Uniform heat across surface of beaker
  • Fits Griffin and standard size glass and plastic beakers
  • Temperature controller required for use

Warranty and Services

1-year

Specifications

Specifications

120 V
Heating glass or plastic beakers
3 in.
24 in. (610 mm) long power leads with 120VAC standard 2-prong NEMA 1-15 plug
311 mm
Multistrand resistance wire extruded in silicone rubber
150 W
RoHs, REACH
Beaker Heater
76 mm
12.25 in.
0 to 450°F
0 to 232°C
250 mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit