Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Silicone Rubber Griffin Beaker Heater

Fisherbrand™ Silicone Rubber Griffin Beaker Heater is ideal for heating standard size glass or plastic beakers.

 View more versions of this product

Catalog No. 11-476-055


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Temperature Controller

Description

Description

  • Easy to install and remove with hook and loop fastener
  • Moisture and chemical resistant
  • Uniform heat across surface of beaker
  • Fits Griffin and standard size glass and plastic beakers
  • Temperature controller required for use

Warranty and Services

1-year

Specifications

Specifications

240 V
Heating glass or plastic beakers
3.5 in.
24 in. (610 mm) long power leads with crimped wire ferrule terminated leads
349 mm
Multistrand resistance wire extruded in silicone rubber
200 W
RoHs, REACH
Beaker Heater
89 mm
13.75 in.
0 to 450°F
0 to 232°C
400 mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit