Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ SilTite™ Ferrule Starter Kits Replacement Ferrule
Shop All SGE Inc. Products

Click to view available options
For Use With (Equipment):
0.1 to 0.25 mm I.D. Column
0.53 mm I.D. Column
Diameter (Metric) Inside:
0.4 mm
0.8 mm
Description
For use with SGE SilTite Ferrule Starter Kits
- Unique 100% noncontaminating SilTite metal does not need retightening after use
- Form a strong permanent airtight seal around the capillary column
- Ferrule base is flat to form tight leak-resistant seal with MS interface
- Ideal for high pressure applications
- Maximum temperature: 500°C (932°F)
- Must be used with supplied SilTite nut
Specifications
Specifications
| Material | Metal |
| For Use With (Equipment) | 0.1 to 0.25 mm I.D. Column |
| Type | Ferrule |
| For Use With (Application) | All Connections |
| Quantity | 10/Pk. |
| Diameter (Metric) Inside | 0.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction