Learn More
Simport™ Scientific Dropette™ Transfer Pipets
Non-toxic and inert Dropette™ Transfer Pipets can be used in liquid nitrogen.
$229.00 - $371.00
Specifications
Material | Polyethylene |
---|---|
Graduated | Yes |
Quantity | 400 Pk. |
Volume (Metric) | 5 mL |
Length (Metric) | 15 cm |
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity & Availability | |||||
05-408-100
|
Simport™ Scientific
P200521S |
Inner pack: 1 |
Pack of 400 for $371.00
Case of 10 PK for $3,257.00 |
|
|||||
05-408-102
|
Simport™ Scientific
P2005220S |
Inner pack: 20 |
Pack of 400 for $229.00
Case of 10 PK for $1,962.00 |
|
|||||
Description
- Will not shatter
- No bulb to insert or remove
- Uniform drop size
- Disposable
- Size: 15 cm L (5.9 in.L)
- Capacity: 5 mL
- Sterile
Specifications
Polyethylene | |
400 Pk. | |
15 cm | |
Yes |
Yes | |
5 mL | |
Transfer Pipet |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.