Simport™ Scientific Dropette™ Transfer Pipets

Non-toxic and inert pipets can be used in liquid nitrogen

Manufacturer: Simport™ Scientific P200521S

 View more versions of this product

Catalog No. 05-408-100

  Check Availability
Add to Cart

    Specifications

    Type Transfer Pipet
    Quantity 400/Pack
    Disposable Yes
    Material Polyethylene
    Packaging Type Inner pack: 1
    Capacity 3.1mL, 5mL
    Graduated Yes
    Capacity (English) 3.1mL
    Capacity (Metric) 5mL
    Length (Metric) 15cm
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit