Simport™ Scientific Disposable Base Molds

Inexpensive enough to be discarded after use, yet strong enough to be reused

Manufacturer: Simport™ Scientific M4751

 View more versions of this product

Catalog No. 22-038-271

  Check Availability
Add to Cart

    Specifications

    Product Type Base Mold
    Material PVC
    Length (English) 0.27 in.
    Height (Metric) 0.5cm
    Length (Metric) 0.7cm
    Width (English) 0.27 in.
    Width (Metric) 0.7cm
    Quantity 1000 Case
    Dimensions (L x W x H) 0.27 x 0.27 x 0.196 in. (0.7 x 0.7 x 0.5cm)
    Disposable Yes
    For Use With (Application) Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
    Height (English) 0.196 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit