Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport Scientific E-Z LOAD Histosette II Tissue Cassette Bases
For use with Micro Writer, Shur/Mark and Lamb cassette labeling instruments
$460.00
Specifications
Closure Type | Integral Lid |
---|---|
Description | Tissue Cassette |
Material | Acetal Polymer |
Pore Style | Slots |
Writing Face Angle | 45° |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-038-230
|
Simport Scientific
M4822BA |
White |
Case of 2000 for $460.00
|
|
22-038-231
|
Simport Scientific
M4823BA |
Pink |
Case of 2000 for $460.00
|
|
22-038-234
|
Simport Scientific
M4826BA |
Blue |
Case of 2000 for $460.00
|
|
22-038-252
|
Simport Scientific
M4828BA |
Tan |
Case of 2000 for $460.00
|
|
Description
- Disposable, plastic cassettes hold tissue specimens during embedding, processing, and storage
- Molded from a special high-density acetal polymer
- Resistant to the chemical action of histological solvents
- Efficient flow-through slots maximize fluid exchange and ensure proper drainage
- The anterior writing surface is slanted at a 45° angle
- Available in 11 non-cytotoxic, non-metallic colors
Order Info
- Stacks of 50 cassettes each; case contains two boxes of 20 stacks
- Bases and covers must be ordered separately
Specifications
Integral Lid | |
Acetal Polymer | |
45° |
Tissue Cassette | |
Slots |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title