Simport™ Scientific MICROMESH™ Biopsy Processing/Embedding Cassettes with Four Square Compartments

Offer four square compartments each measuring 13 x 12mm

Manufacturer: Simport™ Scientific M5087

 View all options for this product

Catalog No. 22-038-480

  Check Availability
Add to Cart


    Pore Style Slots
    Writing Face Angle 45°
    Closure Type Integral Lid
    Color Peach
    Material High Density Polymer
    Description Biopsy Cassette

    • Height: 6mm
    • Cover and base have 1676 square openings, maximizing fluid exchange and ensuring proper drainage
    • Large anterior and posterior slots in both cassette and cover ensure that the cassette will sink rapidly
    • Cover does not protrude above the cassette, saving space
    • Molded from a special high density polymer
    • One-piece integral lid eliminates need for separate steel lids
    • Lids can be opened and closed as often as necessary and relock securely without danger of specimen loss
    • Anterior writing area at a 45° angle
    • Available in 11 non-cytotoxic, non-metallic colors and 3 fluorescent colors

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit