Simport™ Scientific MultiRack™ Tube Racks

Manufacturer: Simport™ Scientific S60016Y

 View more versions of this product

Catalog No. 05-407-109

  Check Availability
Add to Cart

    Specifications

    Width (English) 4.5 in.
    Dimensions (L x W x H) 11.5 x 4.5 x 2.5 in. (29.3 x 11.5 x 6.5cm)
    Width (Metric) 11.5cm
    Autoclavable Yes
    Type Rack, Tube
    Height (Metric) 6.5cm
    Length (Metric) 29.3cm
    Material Acetal Polymer
    Positions 60.0,60.0
    Color Yellow
    Length (English) 11.5 in.
    Height (English) 2.5 in.
    Product Type Rack, Tube

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit